Shop All Hex Keys
Eklind
SAE Plain Hex Key, 3/16" Tip Size, 2 3/4 in Long, 15/16 in Short, 10 PK
Mfr # 16112
Zoro # G4395587
original price:
$4.29
9% off
new price: $3.89
/pk 10, $0.39/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 2 3/4 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 2 3/4 in |
Handle Length | 1 in |
Tip Size | 3/16" |
Short Arm Length | 15/16 in |
Length Family | Short |
Long Arm Length | 2 3/4 in |
Long-Arm-Length | 2-3/4" |
Handle-Length | 1" |
Short-Arm-Length | 15/16" |
Arm-Length | 2-3/4" |
Description
Hex Key, Tip Size 3/16 in, Long Arm Length 2 3/4 in, Short Arm Length 15/16 in, Chrome, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Scratch Awl, 7-1/4in L, 3/16in dia., Yellow (A-1)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 24,000 RPM, 0.5 hp (CP860)
- MAKITA X-LOCK 4 1/2" Turbo Rim Diamond Blade (E-07216)
- CRESCENT 9" Automotive Wrench (C79H)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 3 1/4 in Long, 1 1/8 in Short, 10 PK (16116)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (16128)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 27/32 in Short, 10 PK (16110)
- EKLIND Metric Plain Ball Hex Key, 8 mm Tip Size, 7 49/64 in Long, 1 3/8 in Short (19716)
- EKLIND SAE Plain Ball Hex Key, 7/32" Tip Size, 4 7/8 in Long, 1 1/32 in Short, 10 PK (18214)
- EKLIND Hex Key L 4Mm Long Arm (14608)
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 4 in Short (J46410)
- Eklind Hex Keys