Shop All Hex Keys
Eklind
SAE Plain Ball Hex Key, 9/64" Tip Size, 5 7/64 in Long, 51/64 in Short
Mfr # 19309
Zoro # G5372595
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 15/16 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 51/64 in
- Handle Material Steel
Product Information
Dimensions
Arm Length | 3 15/16 in |
Handle Length | 51/64 in |
Tip Size | 9/64" |
Length Family | Long |
Long Arm Length | 5 7/64 in |
Short Arm Length | 51/64 in |
Sizes Included | 9/64" |
Long-Arm-Length | 5-7/64" |
Short-Arm-Length | 51/64" |
Arm-Length | 3-15/16" |
Handle-Length | 51/64" |
Description
If you need a Hex Key, the EKLIND 19309 SAE Plain Ball Hex Key is the tool to have on hand. The hex key features an alloy steel blade and has a plain handle. It has a length of 5 7/64 in., with 51/64 in. as its handle length. This alloy steel hex key has chrome finish and steel handle color, giving it durability and style. If you want to keep your tools organised, then this EKLIND SAE Plain Ball Hex Key is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 3JT Mount Size, Steel (CBB-13 J3)
- SURTEK Hammer Drill Bit 1/4 X 6" Straight Shank (119157)
- INSIZE Thread Plug Gage, Thread Size M8x1.25 (4130-8)
- DRILL AMERICA 1-5/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1312)
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 6 13/16 in Long, 1 1/8 in Short (19316)
- EKLIND SAE Plain Ball Hex Key, 7/32" Tip Size, 6 31/64 in Long, 1 1/32 in Short (19314)
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 5 29/64 in Long, 27/32 in Short (19310)
- EKLIND Metric Plain Ball Hex Key, 19 mm Tip Size, 10 27/32 in Long, 2 45/64 in Short (18638)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 5mm (54950)
- EKLIND Metric Plain Double-Ball-Hex Key, 8 mm Tip Size, 7 3/4 in Long, 39/64 in Short (19616)
- HOMECARE PRODUCTS HBR4 Close Quarters Hex Bit Ratchet With Handle (HO96013)
- Eklind Hex Keys & Hex Key Sets