Shop All Hex Keys
Eklind
SAE Plain Ball Hex Key, 5/16" Tip Size, 9 in Long, 5 in Short, 2 PK
Mfr # 61820
Zoro # G2942256
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 5 in
- Handle Material Plastic
Product Information
Dimensions
Arm Length | 9 in |
Handle Length | 5 in |
Tip Size | 5/16" |
Short Arm Length | 5 in |
Length Family | Long |
Long Arm Length | 9 in |
Handle-Length | 5" |
Arm-Length | 9" |
Short-Arm-Length | 5" |
Long-Arm-Length | 9" |
Description
Hex Key, Tip Size 5/16 in, Long Arm Length 9 in, Short Arm Length 5 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Drill w/o Coolant, 13.5 dia. (DH423135)
- SUPER TOOL 3/8" Carbide 135 Deg. Jobber Length Drill Bit (50625)
- WILLIAMS Socket, 1 1/2 Inch OAL, Shallow Impact, 16 MM Size (JHW4M-616)
- UNEEDA Ekasand Pneumatic Random Orbital Sander - 5 Inch Central Vacuum - Hook Face - 3 / 16 Orbit (P-101657)
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short, 4 PK (61816)
- EKLIND SAE Plain Ball Hex Key, 3/16" Tip Size, 9 in Long, 4 in Short, 4 PK (61812)
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 9 in Long, 3 in Short, 4 PK (61806)
- EKLIND Ergonomic T45 Tip Size, 6 in Long (68645)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short, 10 PK (15210)
- EKLIND HEX KEY PWR TBALL 4MM 9"" (64840)
- WESTWARD Plain L Key, 5 mm Tip Size, 4 9/16 in Long, 5 mm Short (54TU92)
- Eklind Hex Keys & Hex Key Sets