Shop All Hex Keys
Eklind
SAE Plain Ball Hex Key, 3/8" Tip Size, 9 in Long, 5 in Short, 2 PK
Mfr # 61824
Zoro # G3315487
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 5 in
- Handle Material Plastic
Product Information
Dimensions
Arm Length | 9 in |
Handle Length | 5 in |
Tip Size | 3/8" |
Length Family | Long |
Short Arm Length | 5 in |
Long Arm Length | 9 in |
Arm-Length | 9" |
Short-Arm-Length | 5" |
Long-Arm-Length | 9" |
Handle-Length | 5" |
Description
Hex Key, Tip Size 3/8 in, Long Arm Length 9 in, Short Arm Length 5 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Service Wrench, 60 Mm opening size (U3560M)
- OLSON SAW Blade Band 44-7/8X1/2 (BM92241)
- BETA Hook Wrench w/Round Nose, 35-50mm (000990335)
- ZORO SELECT Thread Measuring Gauge (U00000.000.0002)
- EKLIND SAE Plain Ball Hex Key, 7/32" Tip Size, 9 in Long, 4 in Short, 4 PK (61814)
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short, 4 PK (61816)
- EKLIND SAE Plain Ball Hex Key, 3/16" Tip Size, 9 in Long, 4 in Short, 4 PK (61812)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 3 1/4 in Long, 1 1/8 in Short, 10 PK (16116)
- EKLIND HEX KEY 5/16""T-HANDLE-6"" (51620)
- EKLIND Ergonomic 7/64" Tip Size, 9 in Long (61907)
- BONDHUS SAE Ball Hex Key, 3/32" Tip Size (405)
- Eklind Hex Keys & Hex Key Sets