Shop All Hex Keys
Eklind
SAE Plain Ball Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK
Mfr # 18224
Zoro # G3374454
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 3/4 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 3/8 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 6 3/4 in |
Handle Length | 1 3/8 in |
Tip Size | 3/8" |
Length Family | Long |
Long Arm Length | 6 3/4 in |
Short Arm Length | 1 3/8 in |
Arm-Length | 6-3/4" |
Short-Arm-Length | 1-3/8" |
Handle-Length | 1-3/8" |
Long-Arm-Length | 6-3/4" |
Description
Hex Key, Tip Size 3/8 in, Long Arm Length 6 3/4 in, Short Arm Length 1 3/8 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1 Inch 60 deg ZErO Flute CO Deburring Tool (53505)
- VEGA Phillips 2 Power Bit x 2-3/4" Extra Har (170P2AX)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BOX WRENCH 3/4" 12PT OFFSET RATCHET (KHROW-24)
- POWERBUILT 1/2" Drive Micrometer Torque Wr (10-150Ftlb) (644999)
- EKLIND SAE Plain Ball Hex Key, 3/16" Tip Size, 4 1/2 in Long, 15/16 in Short, 10 PK (18212)
- EKLIND SAE Plain Ball Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short, 5 PK (18228)
- EKLIND SAE Plain Ball Hex Key, 1" Tip Size, 13 7/8 in Long, 3 1/32 in Short (18264)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 7 9/16 in Long, 1 1/4 in Short (19320)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 3 in Long, 1 1/32 in Short, 10 PK (15114)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 6mm (54960)
- EKLIND 22PC XL Hex Key Set (17322)
- Eklind Wrenches