Shop All Hex Keys
Eklind
SAE Plain Ball Hex Key, 3/4" Tip Size, 11 1/4 in Long, 2 1/8 in Short
Mfr # 18248
Zoro # G2501721
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 11 1/4 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 2 1/8 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 11 1/4 in |
Handle Length | 2 1/8 in |
Tip Size | 3/4" |
Long Arm Length | 11 1/4 in |
Length Family | Long |
Short Arm Length | 2 1/8 in |
Handle-Length | 2-1/8" |
Long-Arm-Length | 11-1/4" |
Arm-Length | 11-1/4" |
Short-Arm-Length | 2-1/8" |
Description
Hex Key, Tip Size 3/4 in, Long Arm Length 11 1/4 in, Short Arm Length 2 1/8 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, 7/8-14 (8463)
- PROTO Locking Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (J4762L)
- CRAFTSMAN I-Beam Level, 24 (CMHT82344)
- OSG End Mill, Carbide, TiAlN, 5/8, 4 FL, Sq End (464-625011)
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (18204)
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK (18206)
- EKLIND SAE Plain Ball Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short, 5 PK (18228)
- EKLIND Metric Plain Ball Hex Key, 2.5 mm Tip Size, 3 31/64 in Long, 11/16 in Short, 10 PK (18605)
- EKLIND SAE Plain Ball Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short, 5 PK (18232)
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short (15715)
- BONDHUS Metric Ball Hex Key, 6 mm Tip Size (468)
- Eklind Hex Keys & Hex Key Sets