Shop All Hex Keys
Eklind
SAE Plain Ball Hex Key, .050" Tip Size, 3 3/32 in Long, 17/32 in Short
Mfr # 19303
Zoro # G5372543
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3-3/32"
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1/2 in
- Handle Material Steel
Product Information
Dimensions
Arm Length | 3-3/32" |
Handle Length | 1/2 in |
Tip Size | .050" |
Length Family | Long |
Short Arm Length | 17/32 in |
Long Arm Length | 3 3/32 in |
Sizes Included | 0.050" |
Long-Arm-Length | 3-3/32" |
Handle-Length | 1/2" |
Short-Arm-Length | 17/32" |
Arm-Length | 3-3/32" |
Description
If you are looking for a reliable hex key, the Eklind 19303 SAE Plain Ball Hex Key is just what you need. This high-quality tool has a plain handle that makes it easy to grip and use. The hex key has an alloy steel blade with a chrome finish. It also has a 1/2 in. steel handle with an alloy steel handle length of 3 3/32 in. The ball hex shape allows you to apply more torque on fasteners, increasing your work efficiency. When it comes to working with hex keys, the Eklind 19303 SAE Plain Ball Hex Key is the one you want by your side.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, Straight, 0.0015-0.015 In (172A)
- GENTEC Chipping Hammer, Cone & Chisel, 123028001 (25-HG-20)
- ZIRCON Ss Edge With Pic Kit (65946)
- LENOX ONE PC DMND HOLESW 1/4""D (121074DGDS)
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 1/2 in Long, 9/16 in Short (19304)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 7 9/16 in Long, 1 1/4 in Short (19320)
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 5 29/64 in Long, 27/32 in Short (19310)
- EKLIND Torx(R) Plain Ball/Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short (15010)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (16920)
- EKLIND Ergonomic 8 mm Tip Size, 9 in Long (64980)
- EKLIND Eklind Tool 269-60811 11 Key Ball Power T Keyset In Vinyl Pouch 9 Incharm (269-60811)
- Eklind Hex Keys & Hex Key Sets