Shop All Hex Keys
Eklind
Metric Plain Hex Key, 8 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short, 5 PK
Mfr # 16616
Zoro # G4396016
product price: $10.25
/pk 5, $2.05/ea
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 6 13/64 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1 1/4 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 6 13/64 in |
Handle Length | 1 1/4 in |
Tip Size | 8 mm |
Short Arm Length | 1 3/8 in |
Length Family | Long |
Long Arm Length | 6 13/64 in |
Arm-Length | 6-13/64" |
Short-Arm-Length | 1-3/8" |
Handle-Length | 1-1/4" |
Long-Arm-Length | 6-13/64" |
Description
Hex Key, Tip Size 8 mm, Long Arm Length 6 13/64 in, Short Arm Length 1 3/8 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spade Bit, 6pc. Set (88886)
- K-TOOL INTERNATIONAL 3/4" Drive, 2" SAE Socket, 6 Points (KTI-24164)
- BOSCH Core Adapter, 8in., SDS Max (CAM008)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #5 (46675)
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short, 10 PK (16603)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 4 3/32 in Long, 15/16 in Short, 10 PK (16608)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short, 10 PK (16610)
- EKLIND Metric Plain Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3/4 in Short, 10 PK (15606)
- EKLIND Ergonomic 5 mm Tip Size, 9 in Long (64950)
- EKLIND SAE Plain Ball Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short, 5 PK (18228)
- BONDHUS Plated Balldriver L-Wrench Double Pk (116-20399)
- Eklind Hex Keys