Shop All Hex Keys
Eklind
Metric Plain Hex Key, 11 mm Tip Size, 7 1/2 in Long, 1 1/2 in Short
Mfr # 16622
Zoro # G4396043
original price:
$5.95
2% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7 1/2 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1 1/2 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 7 1/2 in |
Handle Length | 1 1/2 in |
Tip Size | 11 mm |
Long Arm Length | 7 1/2 in |
Short Arm Length | 1 1/2 in |
Length Family | Long |
Arm-Length | 7-1/2" |
Handle-Length | 1-1/2" |
Long-Arm-Length | 7-1/2" |
Short-Arm-Length | 1-1/2" |
Description
Hex Key, Tip Size 11 mm, Long Arm Length 7 1/2 in, Short Arm Length 1 1/2 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Compact Tool Box, Polypropylene, Black/Red, 16-1/4 in W x 10 in D x 13 in H (48-22-8422)
- CENTURY DRILL & TOOL Cobalt 135 Deg. Jobber Length Drill Bit (26218)
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000BP01 (MX2000BP01)
- KRAFT TOOL Inside Blue Steel Cove, 6" x 4" x 3" 1"R (CF515)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short, 10 PK (16610)
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short, 5 PK (16616)
- EKLIND Metric Plain Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3/4 in Short, 10 PK (16606)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 27/32 in Short, 10 PK (15110)
- EKLIND Torx(R) Plain Torx(R) Key, T60 Tip Size, 7 1/2 in Long, 1 1/2 in Short (15760)
- EKLIND HEX KEY 5/16""T-HANDLE-6"" (51620)
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 3 21/32 in Long, 1 3/16 in Short, 5 PK (16514)
- Eklind Hex Keys & Hex Key Sets