Shop All Hex Keys
Eklind
Metric Plain Hex Key, 10 mm Tip Size, 9 in Long, 6 in Short
Mfr # 54990
Zoro # G2519526
original price:
$12.05
10% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 6 in
- Handle Material Plastic
Product Information
Dimensions
Arm Length | 9 in |
Handle Length | 6 in |
Tip Size | 10 mm |
Long Arm Length | 9 in |
Length Family | Long |
Short Arm Length | 6 in |
Handle-Length | 6" |
Short-Arm-Length | 6" |
Arm-Length | 9" |
Long-Arm-Length | 9" |
Description
Hex Key, Tip Size 10 mm, Long Arm Length 9 in, Short Arm Length 6 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2, Number of Flutes: 4 (CCMG-808-E)
- BOSCH 18 TPI Reciprocating Saw Blade, 5 PK (RM918)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1020)
- SOWA INDEXABLE CUTTING TOOLS SDJCL 123B External Turning Toolholder (147146)
- EKLIND Metric Plain Hex Key, 2.5 mm Tip Size, 9 in Long, 3 in Short (54925)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 9 in Long, 3 in Short (54920)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 9 in Long, 3 in Short (54940)
- EKLIND Torx L-Key Set 7 Pc (10807)
- EKLIND Torx Key Tr 7Pc T10-T40 (25570)
- EKLIND Eklind Tool 269-54630 3Mm X 6 Inch T-Handle Hex Key W-Cushion G (269-54630)
- BONDHUS Metric L-Shape Ball Hex Key, 14 mm Tip Size (38084)
- Eklind Hex Keys & Hex Key Sets