Shop All Hex Keys
Eklind
L-Handle Hex Key 11Mm L
Mfr # 14622
Zoro # G9455130
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 14622 11 MM Long Series Hex-L Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 48"x4" RE GatorLoy W (GF10076)
- KIPP Taper Grip, Fixed, Size: 2 D= M08, D1= 23, Form: C, Thermoset High-Polish Finish Black (K0172.1081)
- MILWAUKEE TOOL 1/4 in. Drive 9/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9015)
- IRWIN LOCKING CLAMP VG W/PAD18in. (22)
- EKLIND Eklind Tool Key Hex Set 8Pc Sae T-Hdl Stl 53198 (6711600)
- EKLIND Eklind Tool 269-51616 1-4 Inch 6 Inch T-Handle Hex Wrench W-Cushion G (269-51616)
- EKLIND SAE Plain Ball Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (18224)
- EKLIND Ergonomic 10 mm Tip Size, 9 in Long (64990)
- EKLIND SAE Plain Ball Hex Key, 7/64" Tip Size, 4 13/32 in Long, 45/64 in Short (19307)
- EKLIND Metric Plain Hex Key, 2.5 mm Tip Size, 2 5/32 in Long, 11/16 in Short, 10 PK (15505)
- SUNEX ® Tools 8-Piece T-Handle, Hex, Metric Hex Key Set (9858M)
- Eklind Wrenches