Shop All Hex Keys
Eklind
HEX KEY THNDL 3MM9"" CUSH
Mfr # 54930
Zoro # G9445452
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Tip Size 3 mm
- Material Alloy Steel
- Measurement Type Metric
- Grip Style Cushion
Product Information
Dimensions
Tip Size | 3 mm |
Details
Finish | Black |
Material | Alloy Steel |
Measurement Type | Metric |
Grip Style | Cushion |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Number of Tips | 1 |
Tether Ready | No |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality, industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 54930 3 MM Cushion Grip Hex T-Handle T-Key allen wrench meets the most stringent requirements of professional mechanics, tradespeople, do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT WOOD CHISEL 1/2"" (DWHT16859)
- ROBINAIR Oil Drain Bottl For Sidewinder (ROB17756)
- SPECIALTY DIAMOND 7 Inch 50 Grit Wet Diamond Polishing Pad (750WETPAD) (750WPAD)
- APOLLO TOOLS 39 Piece General Tool Set (DT9706)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 5 7/16 in Long, 1 7/32 in Short, 10 PK (15612)
- EKLIND Ergonomic 7 mm Tip Size, 9 in Long (64970)
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 1 7/32 in Long, 7/32 in Short, 10 PK (15500)
- EKLIND Metric Plain Double-Ball-Hex Key, 6 mm Tip Size, 7 in Long, 31/64 in Short (19612)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short, 10 PK (15610)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short, 10 PK (16610)
- COOLKITCHEN 1905M 0.38 in. Drive x 5 mm Hex Driver (CO96558)
- Eklind Hex Keys