Shop All Hex Keys
Eklind
HEX KEY T HNDL 6"" 3/16""
Mfr # 51612
Zoro # G8613852
original price:
$7.45
3% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Tip Size 3/16"
- Measurement Type SAE
- Material Alloy Steel
- Tether Ready No
Product Information
Dimensions
Tip Size | 3/16" |
Details
Finish | Black |
Measurement Type | SAE |
Material | Alloy Steel |
Tether Ready | No |
Grip Style | Cushion |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Number of Tips | 1 |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 51612 3/16 Inch Cushion Grip Hex T-Handle T-Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Tapping Collet, #1, M10 Tap Sz, 7x5.50in (SE1-7.0X5.5)
- GARDNER BENDER Fish Tape, 1/8 In x 65 ft, Carbon Steel (FTS-65R)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 8-Piece (1.5-8 mm) (DHX92201)
- PERFORMANCE TOOL 3/8 In Dr. Impact Socket 13Mm Socket Imp 13Mm, M913 (M913)
- EKLIND Eklind Tool 269-13211 11-Pc Ball End Hex Key Set .050 Inch-1-4 Inch (269-13211)
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short (15715)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 2 1/4 in Long, 3/4 in Short, 10 PK (15108)
- EKLIND Ergonomic 6 mm Tip Size, 9 in Long (64960)
- EKLIND HEX KEY PWR TBALL3/16""9"" (61812)
- EKLIND Hex Key Holder For No.13609 (19509)
- EKLIND SAE Plain Ball Hex Key, 7/64" Tip Size, 4 13/32 in Long, 45/64 in Short (19307)
- Eklind Wrenches