Shop All Hex Keys
Eklind
HEX KEY PWR TBALL 5MM 9""
Mfr # 64850
Zoro # G8613749
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Tip Size 5 mm
- Material Alloy Steel
- Measurement Type Metric
- Key Shape T-Shape
Product Information
Dimensions
Tip Size | 5 mm |
Details
Finish | Black |
Material | Alloy Steel |
Measurement Type | Metric |
Key Shape | T-Shape |
Tether Ready | No |
Grip Style | Textured Overmold |
Number of Ball Ends | 0 |
Number of Tips | 1 |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality, industrial grade hex keys, made with pride in the U.S.A. since 1950. The EKLIND 64850 5 MM Power-T T-Handle Ball-Hex T-Key allen wrench meets the most stringent requirements of professional mechanics, tradespeople, do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" Carbide Tipped Medium Metal Recip Blade 10 Tpi 1/16"-1/8" (DS0610CF)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36308)
- SIMONDS Mill File, American, Rectangular, Bastard (78151600)
- IRWIN Slip Joint Pliers, 20in, PK5 (1773637)
- EKLIND HEX KEY PWR TBALL 8MM 9"" (64880)
- EKLIND Ergonomic 1/8" Tip Size, 9 in Long (61908)
- EKLIND SAE Plain Hex Key, 7/64" Tip Size, 2 1/8 in Long, 45/64 in Short, 10 PK (15107)
- EKLIND 316 PWR T Hex Key (61612)
- EKLIND SAE Plain Ball Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short, 5 PK (18228)
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 5 29/64 in Long, 27/32 in Short (19310)
- BONDHUS HEX PRO STAR TORX T15-T30 5 PC (BH00019)
- Eklind Hex Keys & Hex Key Sets