Shop All Hex Keys
Eklind
HEX KEY L LONG ARM 5/8""
Mfr # 14240
Zoro # G9445671
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Measurement Type SAE
- Material Alloy Steel
- Number of Tips 2
- Tether Ready No
Product Information
Dimensions
Tip Size | 5/8" |
Length Family | Long |
Details
Finish | Black |
Measurement Type | SAE |
Material | Alloy Steel |
Number of Tips | 2 |
Tether Ready | No |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 14240 5/8 Inch Long Series Hex-L Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 11/16 X 1 LOC HIGH SPEED STEEL UNIVERSAL CUTTER (TFZ-24122-ET)
- WIHA Insulated Tool Set, 80 pc. (32877)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985700)
- STARRETT Band Saw Blade, 8 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-01)
- EKLIND HEX KEY L LONG ARM 3/8"" (14224)
- EKLIND KEX KEY L LONG ARM 9/16"" (14236)
- EKLIND HEX KEY L LONG ARM 3/32"" (14206)
- EKLIND HEX KEY L LONG ARM 3/16"" (14212)
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 9 in Long, 3 in Short, 4 PK (61806)
- EKLIND Hex Key Balldrive 7Pc Mm (13607)
- EKLIND HEX KEY T HNDL 6"" 8PC (56168)
- Eklind Hex Keys & Hex Key Sets