Shop All Hex Keys
Eklind
HEX KEY L LONG ARM 5/16""
Mfr # 14220
Zoro # G9443930
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Alloy Steel
- Measurement Type SAE
- Number of Tips 2
- Number of Ball Ends 0
Product Information
Dimensions
Tip Size | 5/16" |
Length Family | Long |
Details
Finish | Black |
Material | Alloy Steel |
Measurement Type | SAE |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Tether Ready | No |
Key Shape | L-Shape |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 14220 5/16 Inch Long Series Hex-L Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 2 1/4 in L (54TM96)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502915)
- WESTWARD Alloy Steel Tap, 3/4-16 UNF (CCT1060-67)
- PROTO 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (J4707)
- EKLIND HEX KEY L LONG ARM 3/32"" (14206)
- EKLIND HEX KEY L LONG ARM 5/8"" (14240)
- EKLIND HEX KEY L LONG ARM 5/64"" (14205)
- EKLIND SAE Plain Hex Key, 7/64" Tip Size, 9 in Long, 3 in Short (51907)
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short (15624)
- EKLIND Eklind Tool 269-51608 1-8 Inch 6 Inch T-Handle Hex Wrench W-Cushion G (269-51608)
- EKLIND Hex Key Balldrive 7Pc Mm (13607)
- Eklind Hex Keys & Hex Key Sets