Shop All Hex Keys
Eklind
Hex Key Balldrive 7Pc Mm
Mfr # 13607
Zoro # G8625752
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 x 1.5 MM Wrench, 1 x 2 MM Wrench, 1 x 2.5 MM Wrench, 1 x 3 MM Wrench, 1 x 4 MM Wrench, 1 x 5 MM Wrench, 1 x 6 MM Wrench
- Material Alloy Steel
- Type Wrench
- Features High quality, Industrial grade, Professional tools, Rust Resistant., Provides 360 degrees of rotation at up to a 35 degree angle, The Burr-free short arm allows the user to apply maximum torque in required applications, Color coded compact holders
- Color Black
Product Information
Details
Includes | 1 x 1.5 MM Wrench, 1 x 2 MM Wrench, 1 x 2.5 MM Wrench, 1 x 3 MM Wrench, 1 x 4 MM Wrench, 1 x 5 MM Wrench, 1 x 6 MM Wrench |
Material | Alloy Steel |
Type | Wrench |
Features | High quality, Industrial grade, Professional tools, Rust Resistant., Provides 360 degrees of rotation at up to a 35 degree angle, The Burr-free short arm allows the user to apply maximum torque in required applications, Color coded compact holders |
Item | Hex-L Long Wrench Set |
Color | Black |
Weight | 0.27 lb |
Series | Long |
Product Line | Hex-L |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 13607 Ball-Hex-L Key allen wrench - 7pc set Metric MM sizes 1.5-6 Long series meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Olive Drab Green Protective Case, 39.8"L x 16-1/2"W x 6.7"D (IM3100)
- WILLIAMS 3/8" Drive, SAE 1-1/8" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10712)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750060)
- HHIP 26-3 Cut-Off Blade (3900-5312)
- EKLIND Metric Plain Hex Key, 1.3 mm Tip Size, 1 5/8 in Long, 17/32 in Short, 10 PK (15502)
- EKLIND Metric Plain Ball Hex Key, 2.5 mm Tip Size, 9 in Long, 3 in Short, 4 PK (64825)
- EKLIND Metric Plain Hex Key, 9 mm Tip Size, 2 43/64 in Long, 11/32 in Short, 10 PK (15601)
- EKLIND Flag Handle T8 Tip Size, 6 in Long (68608)
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 1 7/32 in Long, 7/32 in Short, 10 PK (15500)
- EKLIND Power-T Hex Key 9" Arm 5/32" (61910)
- WIHA Torx(R) Flag Handle Torx(R) Key, T15 Tip Size, 7 55/64 in Long (36417)
- Eklind Wrenches