Shop All Hex Key Sets
Eklind
Hex Key, 3mm x 6" Size
Mfr # 54630
Zoro # G3951681
Sold in multiples of 6 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Measurement Type Metric
- Shape Hex
- Tip Size 3mm
- Key Shapes Included T
Product Information
- Brand Eklind
- MFR # 54630
- Zoro # G3951681
- UPC # 037516546302
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 3mm |
Size | 3mm |
Details
Finish | Black |
Measurement Type | Metric |
Shape | Hex |
Item | Standard Hex Key Set |
Key Shapes Included | T |
Material | Alloy Steel |
Grip Style | Cushion |
End Shape | Standard |
Description
Hex Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 14mm Hex 25mm 3/8 Sq. Drive (3012M.25-14)
- HANSEN Socket Tray, Gray, Plastic (12023)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-015-025X)
- OSG Square End Carbide End Mills (VGM6-0105)
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 10311 (10311)
- EKLIND 11 Piece SAE T-Shape Hex Key Set, 60811 (60811)
- EKLIND Eklind 13222 .050-3/8" & 1.5MM-10MM 22Pc. Ball End Combo Metric & SAE Hex Key Set (13222)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 21151 (21151)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 25172 (25172)
- EKLIND 10 Piece Torx? L-Shape Torx? Key Set, 10810 (10810)
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36590 (36590)
- Eklind Hex Keys & Hex Key Sets