Shop All Screwdrivers
This Product is Discontinued
Eklind
General Purpose Ball End Hex Screwdriver 2.5 mm Hex (Discontinued)
Mfr # 91605
Zoro # G5119633
This Product is Discontinued
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 2.5 mm
- Handle Material Plastic
- Handle Design Fluted
Product Information
- Brand Eklind
- MFR # 91605
- Zoro # G5119633
- UPC # 037516916051
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 2.5 mm |
Shank Length | 2 11/16 in |
Overall Length | 5 1/4 in |
Handle Length | 2 3/4 in |
Shank Diameter | 2.5 mm |
For Fastener Size | 2.5 mm |
Description
If you need a tool that will turn socket headed fasteners at up to 25 degrees, the EKLIND 91605 Ball Hex Screwdriver is what you need. With a 2.5mm tip size and black oxide finish, this ball hex screwdriver is ideal for most applications. The 5 1/4 in length gives you enough leverage to handle screws of various sizes. Its alloy steel shank material provides superior strength and durability. This general purpose ball end hex screwdriver has an overall length of 2 13/16 in., with a shank length of 2 11/16 in.. The EKLIND 91605 Ball Hex Screwdriver has all the features you could want in a versatile tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.