Shop All Screwdrivers
Eklind
General Purpose Ball End Hex Screwdriver 2 mm Hex
Mfr # 91604
Zoro # G5119642
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 2 mm
- Handle Material Plastic
- Handle Design Fluted
Product Information
- Brand Eklind
- MFR # 91604
- Zoro # G5119642
- UPC # 037516916044
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 2 mm |
Shank Length | 2 11/16 in |
Overall Length | 5 1/2 in |
Handle Length | 3 in |
Shank Diameter | 2 mm |
For Fastener Size | 2 mm |
Description
When you need to work with socket headed fasteners, the EKLIND 91604 Ball Hex Screwdriver is the tool for the job. This ball hex screwdriver has a black oxide finish and can turn socket headed fasteners at up to 25 degrees angle. The 2 mm tip size means that it will be able to handle smaller screws. The alloy steel shank provides durability while the plastic handle offers comfort and control. With an overall length of 5 1/2 in., this screwdriver is long enough to provide good leverage. The EKLIND Ball Hex Screwdriver is a high quality tool that will help you get your job done efficiently and effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL FASTBACK 5in1 Folding Knife (48-22-1540)
- WEISS SNIP TINNER DROP FORGE 10 IN STRAIGHT SEN (WDF10S)
- MICRO 100 Brazed Tool Bit, LC, 4 In L, 5/8 In W (LC-625125)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 8mm (84309N)
- EKLIND Screwdriver (91605)
- EKLIND Screwdriver (91616)
- EKLIND Screwdriver (91103)
- EKLIND Screwdriver (91120)
- EKLIND Screwdriver (91109)
- EKLIND Screwdriver (91602)
- STANLEY General Purpose Phillips Screwdriver #2 Round (65-902)
- Eklind Screwdrivers