Shop All Screwdrivers
Eklind
General Purpose Ball End Hex Screwdriver 1.3 mm Hex
Mfr # 91602
Zoro # G5119572
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 1.3 mm
- Handle Material Plastic
- Handle Design Fluted
Product Information
- Brand Eklind
- MFR # 91602
- Zoro # G5119572
- UPC # 037516916020
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1.3 mm |
Shank Length | 2 13/16 in |
Overall Length | 6 in |
For Fastener Size | 1.3 mm |
Description
General Purpose Ball End Hex Screwdriver, Tip Size 1.3 mm, Hex, Fluted, Overall Length 6 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Knob, 2.48" Diameter, Screw L 0.83" (M-65054)
- WIDIA Sq. End Mill, Single End, Carb, 1/2 (I4S0500W200L)
- DEWALT Insert Bit, 1/4In, Slotted, 6-8, 2In (50 Pack) (DWA2SL6IRB)
- MAKITA Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,800 W Watt, Pistol Handle (HG6031VK)
- EKLIND Screwdriver (91120)
- EKLIND Screwdriver (91608)
- EKLIND Screwdriver (91110)
- EKLIND Screwdriver (91604)
- EKLIND Screwdriver (91106)
- EKLIND Screwdriver (91616)
- WERA Screwdriver 1/4 in Round (05110008001)
- Eklind Screwdrivers