Shop All Hex Keys
Eklind
Flag Handle T8 Tip Size, 6 in Long
Mfr # 68608
Zoro # G7464561
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Material Plastic
- Handle Type Flag Handle
- Tip Size T8
- Working Angle 90 Degrees
Product Information
Dimensions
Tip Size | T8 |
Long Arm Length | 6 in |
Length Family | Long |
Long-Arm-Length | 6" |
Description
Torx Key, Tip Size T8, Long Arm Length 6 in, Black Oxide, Length Family Long, Torx, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1000V R-series screwdriver set 5PC (9700C)
- MILWAUKEE TOOL M18 FUEL HTIW Protective Boot (49-16-2766)
- HHIP Push To Connect Male Pneumatic Elbow Tube Fittings 1/8 X 1/4 NPT (8401-0295)
- HHIP Coolant Hose Assembly On Magnetic Base (8401-0048)
- EKLIND Ergonomic T50 Tip Size, 6 in Long (68650)
- EKLIND Metric Plain Hex Key, 11 mm Tip Size, 7 1/2 in Long, 1 1/2 in Short (16622)
- EKLIND Torx(R) Plain Ball/Torx(R) Key, T25 Tip Size, 3 15/16 in Long, 51/64 in Short (15025)
- EKLIND SAE Plain Hex Key, 9/16" Tip Size, 5 3/4 in Long, 1 3/4 in Short (15136)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 3 5/64 in Long, 1 1/16 in Short, 10 PK (16510)
- EKLIND Hex Key L 14Mm Long Arm (14628)
- BETA Wrench w/High Torque Handle, 4.5mm (000960939)
- Eklind Hex Keys