Shop All Hex Keys
Eklind
Ergonomic T25 Tip Size, 6 in Long
Mfr # 68625
Zoro # G2539823
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Length 3 in
- Handle Material Plastic
- Handle Type Ergonomic
- Working Angle 90 Degrees
Product Information
Dimensions
Handle Length | 3 in |
Tip Size | T25 |
Long Arm Length | 6 in |
Length Family | Long |
Long-Arm-Length | 6" |
Handle-Length | 3" |
Description
Torx Key, Tip Size T25, Long Arm Length 6 in, Black Oxide, Length Family Long, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Screed, 1 1/2" X 3 1/2" X 12 Foot Reinforced H Aluminum (22-512)
- MAG-MATE Magnet with Clip, 14 lb. Pull, Overall Length: 7/8 in (MX1000NP01)
- WIDIA Thread Forming Tap, 5/8"-11, Bottoming, Uncoated, 3 Flutes (17280)
- KAPRO 930 Smartcast Mason's 32" Level w/Optivision (930-32)
- EKLIND Ergonomic T10 Tip Size, 6 in Long (68610)
- EKLIND Ergonomic T50 Tip Size, 6 in Long (68650)
- EKLIND Ergonomic T30 Tip Size, 6 in Long (68630)
- EKLIND SAE Plain Hex Key, 7/8" Tip Size, 12 3/4 in Long, 2 3/8 in Short (15256)
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short (15624)
- EKLIND HEX KEY T HNDL 6"" 1/8"" (51608)
- WERA Plain L Key, 8 mm Tip Size, 6 in Long, 4 in Short (05022614001)
- Eklind Hex Keys