Shop All Hex Keys
Eklind
Ergonomic 4 mm Tip Size, 9 in Long
Mfr # 64940
Zoro # G2539449
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Length 3 in
- Handle Material Plastic
- Handle Type Ergonomic
- Working Angle 90 Degrees
Product Information
Dimensions
Handle Length | 3 in |
Tip Size | 4 mm |
Long Arm Length | 9 in |
Length Family | Long |
Long-Arm-Length | 9" |
Handle-Length | 3" |
Description
Hex Key, Tip Size 4 mm, Long Arm Length 9 in, Black Oxide, Length Family Long, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Standard Width Scraper (ATH-8-UNGL)
- DRILL AMERICA m3x.5 1"OD HSS Round Die (DWTMR1-3X.5)
- HOLEX Tape measure, Band length: 5 m (462010 5)
- HHIP 12 Piece ER-16 Collet Rack (3900-8672)
- EKLIND Ergonomic 3/32" Tip Size, 9 in Long (61906)
- EKLIND Ergonomic #2.5 Tip Size, 9 in Long (64925)
- EKLIND Ergonomic 9/64" Tip Size, 9 in Long (61909)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (15920)
- EKLIND Metric Plain Ball Hex Key, 9 mm Tip Size, 6 37/64 in Long, 1 35/64 in Short, 5 PK (18618)
- EKLIND SAE Plain Hex Key, 1" Tip Size, 9 1/4 in Long, 2 5/8 in Short (15164)
- EKLIND Metric Plain Ball Hex Key, 1.3 mm Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (18602)
- Eklind Hex Keys