Shop All Hex Keys
Eklind
Ergonomic 3/32" Tip Size, 9 in Long
Mfr # 61906
Zoro # G2539869
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Length 3 in
- Handle Material Plastic
- Handle Type Ergonomic
- Working Angle 90 Degrees
Product Information
Dimensions
Handle Length | 3 in |
Tip Size | 3/32" |
Long Arm Length | 9 in |
Length Family | Long |
Handle-Length | 3" |
Long-Arm-Length | 9" |
Description
Hex Key, Tip Size 3/32 in, Long Arm Length 9 in, Black Oxide, Length Family Long, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .1250 - .5000 Over-Under HSS 14 Piece Chucking Reamer Set (DWR114-SET)
- STANLEY ENGINEERED FASTENING Rivet Tool, Swivel, 3/32, 1/8, 5/32, 3/16 In (61946)
- RIDGID Step Pin, PK5 (45260)
- HHIP 60"/1500mm Long Digital Electronic Caliper Jaw Length 5.25" (4100-0037)
- EKLIND Ergonomic 5/16" Tip Size, 9 in Long (61920)
- EKLIND Ergonomic 9/64" Tip Size, 9 in Long (61909)
- EKLIND Ergonomic #2.5 Tip Size, 9 in Long (64925)
- EKLIND Ergonomic 6 mm Tip Size, 9 in Long (64960)
- EKLIND 1/8" Long Series Hex-L® Key (15208)
- EKLIND Metric Plain Hex Key, 19 mm Tip Size, 10 27/32 in Long, 2 45/64 in Short (15638)
- WILLIAMS Metric L-Shape Hex Key, 10 mm Tip Size (HK-10MM)
- Eklind Wrenches