Shop All Hex Keys
Eklind
Ergonomic 1/8" Tip Size, 9 in Long
Mfr # 61908
Zoro # G2539543
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Length 3 in
- Handle Material Plastic
- Handle Type Ergonomic
- Working Angle 90 Degrees
Product Information
Dimensions
Handle Length | 3 in |
Tip Size | 1/8" |
Long Arm Length | 9 in |
Length Family | Long |
Handle-Length | 3" |
Long-Arm-Length | 9" |
Description
Hex Key, Tip Size 1/8 in, Long Arm Length 9 in, Black Oxide, Length Family Long, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Replacement Blade for 3ZJF8 (12125S1B)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 31-Piece (8-38 mm) (SID92327)
- WESTWARD Combination Wrench, SAE, 5/8in Size (33M582)
- DREMEL Ultra Saw Kit (US40-04)
- EKLIND Ergonomic #2.5 Tip Size, 9 in Long (64925)
- EKLIND Ergonomic 9/64" Tip Size, 9 in Long (61909)
- EKLIND Ergonomic 9 mm Tip Size, 9 in Long (64985)
- EKLIND 5/32 in Tip Size, 6 PK (87859)
- EKLIND SAE Plain Ball Hex Key, 1/8" Tip Size, 9 in Long, 3 in Short, 4 PK (61808)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 2 11/16 in Long, 15/16 in Short, 10 PK (15508)
- BETA Metric Plain Hex Male Key, 3.5 mm Tip Size, 7 in Long, 3 in Short (951)
- Eklind Hex Keys & Hex Key Sets