Shop All Hex Keys
Eklind
Eklind Tool Company EKL53198 8 Piece 9 Inch Cushion Grip SAE T-Handle Hex Key Set
Mfr # EKL53198
Zoro # G204061606
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features and Benefits: High quality industrial grade professional tool made with Eklind alloy steel Heat treated for optimum strength and ductility Finished with Eklind black finish to resist rust Eklind T-Handle hex keys provide extra reach and extra leverage Cushion grip T-keys have a vinyl surface for extra comfort This T-Handle hex key set includes sizes: 3/32" 7/64" 1/8" 9/64" 5/32" 3/16" 7/32" 1/4". Comes in a pouch. The ergonomic shape fits comfortable in your hand. Made in the U.S.A.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tee Star Power Bit, T45, 2" (73227)
- KO-KEN Nut Setter 10mm 6 Point 75mm Magnet 1/4 Hex Drive (115.75-10)
- WESTWARD 3/4 in Drive, 22mm 6 pt Metric Socket, 6 Points (10E318)
- DICKIES Adjustable Utility Belt, 3", Gray/Tan, Heavy Duty Material, High Impact Plastic (Buckle) (57001)
- EKLIND HEX KEY THDL 2.5MM9""CUSH (54925)
- EKLIND HEX KEY THNDL 3MM9"" CUSH (54930)
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 7 in Long, 1 7/32 in Short (19712)
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 3 15/16 in Long, 51/64 in Short, 10 PK (15209)
- EKLIND SAE Plain Hex Key, 7/64" Tip Size, 9 in Long, 3 in Short (51907)
- EKLIND SAE Plain Torx(R) Key, 3/8" Tip Size, 4 1/4 in Long, 1 3/8 in Short, 5 PK (15124)
- WIHA Hex Tool, Metric, T-Handle, 4.0mm (33406)
- Eklind Wrenches