Eklind

Eklind Tool 269-10509 9Pc. Metric L-Wrench Hexkey Set Short Arm


product price: $31.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Eklind
  • MFR # 269-10509
  • Zoro # G603968872
  • UPC #
    37516105097
  • Country of Origin China
  • Category Hex Keys

Description

  • Produced from 8650 Chrome Nickel Alloy Steel.
  • Heat treated for superior strength.
  • Hex corners are sharp and clean.
  • Finished to resist rust.
  • Color coded compact holders.
  • Measuring System: Metric.
  • Tip Size: 1.50 mm 2 mm 2.500 mm 3 mm 4 mm 5 mm 6 mm 8 mm 10 mm.
  • Tip Type: Hex.
  • Handle Type: L-Handle.
  • Finish: Black Oxide.
  • Includes: Plastic Holder.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.