Eklind

Cmbo Short/Lng Hex-L Hex Key Sets, 22pcs.


product price: $20.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • SAE or Metric SAE, Metric
  • Wrench Style Combination
  • Finish Black Oxide
  • Number of Pieces 22
  • Includes (13) Piece Long Series Hex-L Key Set with Holder Sizes: 1/2" to 3/8"; (9) Piece Short Series Hex-L Key Set with Holder Sizes: 1.5mm to 10mm
See all product information

Product Information

Dimensions

Size 1/2" to 3/8", 1.5mm to 10mm
Length Family Long, Short
Tip Size .050 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in

Description

Hex Key Set, Tip Size .050 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in, Black Oxide, 22, None, Long, Short, Hex, 22, No, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.