Shop All Hex Key Sets
Eklind
9 Piece Metric Hex Key Set, 10609
Mfr # 10609
Zoro # G8620119
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Measurement Type Metric
- Number of Pieces 9
- Shape Hex
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Product Information
- Brand Eklind
- MFR # 10609
- Zoro # G8620119
- UPC # 37516106094
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Length Family | Long |
Details
Finish | Black |
Measurement Type | Metric |
Number of Pieces | 9 |
Shape | Hex |
Item | Standard Hex Key Set |
Material | Alloy Steel |
Container Type | Plastic Holder |
Key Shapes Included | L |
End Shape | Standard |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 10609 Hex-L Key allen wrench - 9pc set Metric MM sizes 1.5-10 Long series meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 10 mm, White (2046A-60)
- PROTO 1/2 in Drive Impact Socket 34 mm Size 6 pt Deep Depth, Black Oxide (J7334M)
- BOSCH DC Motor (2610013561)
- PROTO 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (J5434B)
- EKLIND Hexkey Med 9-In-1 Sae (25911)
- EKLIND 10 Piece Torx? L-Shape Torx? Key Set, 10810 (10810)
- EKLIND 9 Piece Fold-Up Hex Key Set, 20911 (20911)
- EKLIND 5 Piece SAE Fold-Up Hex Key Set, 25510 (25510)
- EKLIND HexKeySt, L, 2 27/32 in to 6 3/4 in (10213)
- EKLIND 8 Piece Fold-Up Hex Key Set, 20811 (20811)
- KLEIN TOOLS 7 Piece Torx? Fold-Up Torx? Key Set, 70586 (70586)
- Eklind Wrenches