Shop All Hex Key Sets
Eklind
9 Piece Metric Hex Key Set, 10509
Mfr # 10509
Zoro # G9450127
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Measurement Type Metric
- Number of Pieces 9
- Shape Hex
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Product Information
- Brand Eklind
- MFR # 10509
- Zoro # G9450127
- UPC # 37516105097
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Length Family | Short |
Details
Finish | Black |
Measurement Type | Metric |
Number of Pieces | 9 |
Shape | Hex |
Item | Standard Hex Key Set |
Material | Alloy Steel |
Key Shapes Included | L |
Container Type | Plastic Holder |
End Shape | Standard |
Description
Eklind Tool company is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The Eklind 10509 Hex-L key allen wrench - 9pc set metric mm sizes 1.5-10 short series meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 3/8 Square 50mm Pin type 5/16 Hex Drive (120-50P)
- KNIPEX Pliers, Straight, 0.035in Dia, 5-1/2in. L (44 13 J0)
- KIPP Adjustable Handle, Size: 5 5/8-11X80 Zinc, Black Satin, Comp: Steel (K0116.5A61X80)
- PROTO Ratcheting Box Wrench, Double Box End (J1192LO)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set, 20811 (20811)
- EKLIND 18 Piece Combination SAE and Metric Long Ball End Hex-L Hex Key Set (13218)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 17213 (17213)
- EKLIND 12 Piece SAE L-Shape Hex Key Set, 13212 (13212)
- EKLIND 6-Piece SAE Ergo-Fold Hex Key Set (25611)
- EKLIND 7 Piece Long Torx L-Key Set (10907)
- GROZ 8 Piece Metric Hex Key Set, 36110 (36110)
- Eklind Wrenches