Shop All Hex Key Sets
Eklind
9 Piece Fold-Up Hex Key Set, 20912
Mfr # 20912
Zoro # G9445662
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Fold-Up
- Number of Pieces 9
- Shape Hex
- Container Type None
- Key Shapes Included Fold-Up
Product Information
- Brand Eklind
- MFR # 20912
- Zoro # G9445662
- UPC # 37516209122
- Country of Origin United States
- Category Hex Key Sets
Details
Handle Type | Fold-Up |
Number of Pieces | 9 |
Shape | Hex |
Item | Standard Hex Key Set |
Container Type | None |
Key Shapes Included | Fold-Up |
End Shape | Standard |
Key Shape | Folding |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 20912 Steel Handle Fold-up Hex Key allen wrench - 9pc set SAE Inch Sizes .050-3/16 meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Jaw Puller, 5 t, 3 Jaw (J4036A)
- VERMONT GAGE Pin Gage, Minus, 0.362 In, Black (911236200)
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76004-00003) w/Less AirLineAssembly (XT4)
- BOJO TOOLS Sealant Smoothing Kit "Strong" (SST2-162-163-UNGL)
- EKLIND 13 Piece SAE Short Hex-L Hex Key Set (10113)
- EKLIND 8 Piece Metric T-Handle (55208)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 11213 (11213)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 17709 (17709)
- EKLIND 14 Piece SAE L-Shape Hex Key Set, 10214 (10214)
- EKLIND 8 Piece 6" Metric Hex T-Key Set (35168)
- METRIC BLUE 12 Piece Metric L-Shape Hex Key Set, UST194294 (UST194294)
- Eklind Hex Keys & Hex Key Sets