Shop All Hex Key Sets
Eklind
8 Piece Metric T-Shape Hex Key Set, 55168
Mfr # 55168
Zoro # G3029713
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Material Plastic
- Handle Type T-Shape
- Includes Pouch
Product Information
- Brand Eklind
- MFR # 55168
- Zoro # G3029713
- UPC # 037516551689
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Arm Length | 6" |
Size Code | M5 |
Tip Size | 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
Overall Length | 6" |
Length Family | Long |
Container Length | 9 in |
Range of Lengths | 6 in |
Container Width | 1 5/8 in |
Container Height | 7 in |
Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Sizes"cluded | 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Description
Hex Key Set, Tip Size 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Black Oxide, 8, Pouch, Long, Hex, 8, No, 6 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #37 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN37)
- URREA 37 MM Full polished 12-point combination wrench (1237M)
- KRAFT TOOL Magnesium Hawk w/Wo, 13-1/2" x 13-1/2 (PL265)
- WERA 1/4In X 1/4In Adaptor Chuck (05042750001)
- EKLIND 11 Piece SAE T-Handle (53511)
- EKLIND 81 Fold Up Hex Key Set (20811)
- EKLIND 9 Piece Fold-Up Hex Key Set, 20911 (20911)
- EKLIND 9-Piece SAE Ergo-Fold Hex Key Set (25912)
- EKLIND 7 Piece Metric Long Ball End Hex-Lâ„¢ Hex Key Set (13607)
- EKLIND 14 Piece Metric L-Shape Hex Key Set, 10614 (10614)
- PERFORMANCE TOOL 9 Piece SAE Fold-Up Hex Key Set, 1402 (1402)
- Eklind Wrenches