Shop All Hex Key Sets
Eklind
8 Piece Fold-Up Hex Key Set, 20811
Mfr # 20811
Zoro # G9451929
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Fold-Up
- Number of Pieces 8
- Shape Hex
- Key Shapes Included Fold-Up
- Container Type None
Product Information
- Brand Eklind
- MFR # 20811
- Zoro # G9451929
- UPC # 37516208118
- Country of Origin United States
- Category Hex Key Sets
Details
Handle Type | Fold-Up |
Number of Pieces | 8 |
Shape | Hex |
Item | Standard Hex Key Set |
Key Shapes Included | Fold-Up |
Container Type | None |
Key Shape | Folding |
End Shape | Standard |
Description
Eklind Tool company is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The Eklind 20811 steel handle fold-up Hex Key allen wrench - 8pc set sae in. sizes .050-5/32 meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 10mm Size (1304)
- INTERNAL TOOL A .500 X .0312 Deep Slotting Key Cutter (57-1220)
- CURRENT TOOLS 1-1/2" to 2" PVC Coated Rigid Roller Support (_2-1005)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 7/16" (84133)
- EKLIND 12 Piece SAE L-Shape Hex Key Set, 13212 (13212)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 64608 (64608)
- EKLIND 9 Piece Metric Hex Key Set, 10509 (10509)
- EKLIND 10 Piece SAE T-Shape Hex Key Set, 53910 (53910)
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 22571 (22571)
- EKLIND 8 Piece SAE T-Shape Hex Key Set, 33198 (33198)
- PERFORMANCE TOOL 7-Pc Sae T-Handle Hex Key Set, W1711 (W1711)
- Eklind Hex Keys & Hex Key Sets