Shop All Hex Key Sets
Eklind
5 Piece Fold-Up Torx? Key Set, 25565
Mfr # 25565
Zoro # G2539640
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Material Plastic
- Handle Type Fold-Up
- Measurement Type Torx Plus
- Number of Pieces 5
Product Information
- Brand Eklind
- MFR # 25565
- Zoro # G2539640
- UPC # 037516255655
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Overall Length | 5 1/4 in |
Tip Size | 27IP, 30IP, 40IP, 45IP, 50IP |
Range of Lengths | 3 1/2 in to 4 7/8 in |
Container Width | 1 5/8 in |
Container Length | 5 1/2 in |
Container Height | 1 1/2 in |
Length Family | Short |
Description
This EKLIND 25565 5 Piece Fold-Up Torx? Key Set provides a comprehensive range of hex keys for tackling various fasteners. These fold-up hex keys can be used across an extensive range of applications and product categories. This key set comes in a plastic container that helps to keep the tools neat and tidy. The black oxide finish offers corrosion resistance and ensures that your tools look great even after years of use. Their fold-up design is compact, so they will not take up much space in your toolbox or bag. When you need reliable hex keys, the EKLIND 25565 5 Piece Fold-Up Torx? Key Set is sure to meet your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" drive 12-point short socket 15/16" (5430)
- VESSEL BALL GRIP Non-Conductive Tang-Thru Screw (250P2100)
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 9/16 in L (J74278P)
- RIDGID Handle, W/Nut 228 Cutter (34795)
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 69211 (69211)
- EKLIND 11-Piece Ball End T-Handle Allen Wrench Set (60811)
- EKLIND 11 Piece Torx? T-Shape Torx? Key Set, 68691 (68691)
- EKLIND 7-Piece Metric Ergo Fold Hex Key Set (25171)
- EKLIND Hex Key, 4mm x 6" Size (54640)
- EKLIND 7 Piece SAE Hex Key Set, 10107 (10107)
- EKLIND 8 Piece SAE Long Handle Hex Key Set, 90108 (90108)
- Eklind Wrenches