Shop All Hex Key Sets
Eklind
5 Piece Fold-Up Hex Key Set, 25150
Mfr # 25150
Zoro # G2540200
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Fold-Up
- Insulated No
- Handle Material Plastic
- Number of Pieces 5
- Tip Size 10 mm, 4 mm, 5 mm, 6 mm, 8 mm
Product Information
- Brand Eklind
- MFR # 25150
- Zoro # G2540200
- UPC # 037516251503
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 10 mm, 4 mm, 5 mm, 6 mm, 8 mm |
Overall Length | 5 1/8 in |
Container Height | 5 1/2 in |
Length Family | Short |
Container Width | 1 1/2 in |
Range of Lengths | 3 19/64 in to 5 3/32 in |
Container Length | 1 5/8 in |
Description
The EKLIND 25150 5 Piece Fold-Up Hex Key Set is a convenient and lightweight set of tools that makes it easy to access the hex keys you need. The fold-up design makes these hex keys easy to store when not in use. Each key has a black oxide finish, giving them a sleek look and providing corrosion resistance. The handles are made of plastic for comfortable grip. Each key has metric measurements from 3 19/64 in to 5 3/32 in., with tip sizes ranging from 10 mm to 8 mm. If you want a reliable set of hex keys that offers excellent performance, the EKLIND 25150 5 Piece Fold-Up Hex Key Set is an ideal choice for your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 6.5 in. W Structural Foam Handle Masonry Brush (BMT)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022M)
- METABO Fleece Filter Collection Bags (5/PK) 9 gal/35L PK (630343000)
- KNAACK Model 99 JOBMASTER Jobsite Cabinet, Tan, 60" W x 30" D x 60" H (99)
- EKLIND 11 Piece SAE Hex Key Set, 69211 (69211)
- EKLIND Hex Key, 4mm x 6" Size (54640)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10907 (10907)
- EKLIND 11 Piece Torx? T-Shape Torx? Key Set, 68691 (68691)
- EKLIND 13-Piece Hex Key Set, Ball-Hex-L Shape, SAE, Long, Steel, 2 Tips, Plastic Holder, 13213 (13213)
- EKLIND 9 Piece Metric Long Ball End Hex-L Hex Key Set (13609)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 10932 (10932)
- Eklind Hex Keys & Hex Key Sets