Shop All Hex Key Sets
Eklind
22 Piece Metric/SAE Hex Key Set, 10022
Mfr # 10022
Zoro # G9453651
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Measurement Type Metric/SAE
- Number of Pieces 22
- Shape Hex
- Size 0.05" to 3/8"; 1.5mm to 10mm
Product Information
- Brand Eklind
- MFR # 10022
- Zoro # G9453651
- UPC # 37516100221
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Size | 0.05" to 3/8"; 1.5mm to 10mm |
Tip Size | 0.05" to 3/8"; 1.5mm to 10mm |
Length Family | Long, Short |
Details
Finish | Black |
Measurement Type | Metric/SAE |
Number of Pieces | 22 |
Shape | Hex |
Material | Alloy Steel |
Item | Standard Hex Key Set |
Container Type | Plastic Holder |
Key Shapes Included | L |
End Shape | Standard |
Description
Eklind Tool company is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The Eklind 10022 Hex L-key allen wrench combo- long in. + short mm (2 sets 22pc) meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRY BAR 30 INCH (MAY41285)
- CRAFTSMAN Sockets, 1/2" Drive 19mm Metric Impact S (CMMT15867)
- DRILL AMERICA m13x1.25 Carbon Steel Hex Die (DWTSMH13X1.25)
- MAKITA 4" Rubber Backing Pad (743009-6)
- EKLIND 10 Piece SAE T-Shape Hex Key Set, 53610 (53610)
- EKLIND 7 Piece SAE Hex Key Set, 10107 (10107)
- EKLIND 15 Piece Metric Short Hex-Lâ„¢ Hex Key Set (10515)
- EKLIND Hex-L 5/64"" to 1/4"" SAE Short Arm Hex L-Key Set Multi-Size in. 7 pc (69207)
- EKLIND Eklind 5/64-1/4 9Pc. Ball End Fold Up SAE Hex Key Set (20911)
- EKLIND 22-Piece Hex Key Set, Combination Ball-Hex-L, Extra Long, Metric and SAE, Plastic Holder, 17322 (17322)
- CRAFTSMAN Folding Star Hex Key Set, 8-Key (CMHT26003)
- Eklind Hex Keys & Hex Key Sets