Shop All Hex Keys
Ekl
Ekl 10213 Long-Arm Hex-L Key; SAE; Chrome-Nickel Steel - 13 Pieces
Mfr # 10213
Zoro # G003968748
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features
- Smooth, clean-edged ends.
- Compact holder with slot-hole labels.
- Heat-treated chrome-nickel steel with corrosion-resistant finish.
- One color-coded holder.
- Finish - Chrome
- For Use With - Hex-Head Fasteners
- Handle Material - Chrome-Nickel Steel
- Handle Type - L
- Key Type - Hex
- Material - Chrome-Nickel Steel
- Packing Type - Folding Holder
- Global Product Type - L-Wrenches and Keys-Hex
- Size - 0.05 in., 1/16 in., 5/64 in., 3/32 in., 7/64 in., 1/8 in., 9/64 in., 3/16 in., 7/32 in., 1/4 in., 5/16 in., 3/8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lanyard Kit, 7" L, 2 lb. Max. Working Load (3192)
- GAMMON REEL Gammon Reel 001 6-1/2Ft (1.9m) Orange Cord for Surveyors (15-001)
- KLEIN TOOLS Torpedo Billet Level, Rare Earth Magnet (935RB)
- DRILL AMERICA 3/4"-82 HSS 4 Flute Machine Countersink (DEWMSK3/4-82)
- WERA Plain L Key, 3/16 in Tip Size, 6 1/16 in Long, 6 1/16 in Short (05022634001)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (16920)
- BONDHUS 2.5mm Ball End L-Wrench (10954)
- ATD TOOLS ATD Tools ATD-576 Star T-Handle Set; 10Pc (ATD-576)
- EAZYPOWER Hex Key, Metric, 4mm (81946/B)
- URREA 1/2" Industrial grade long L-type Hex Key (49-1/2L)
- WESTWARD Metric Plain Ball Hex Key, 6 mm Tip Size, 5 27/64 in Long, 6 mm Short, 10 PK (40WY98)
- Ekl Hex Keys