Shop All Mobile Lift Tables
Ekko
Hydraulic Scissor Tabl Cart, 330 lb. Load
Mfr # T15
Zoro # G3883697
product price: $480.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$480.99
Free 30-Day Returns
Key Features
- Load Capacity 330 lb
Product Information
- Brand Ekko
- MFR # T15
- Zoro # G3883697
- Country of Origin China
- Category Mobile Lift Tables
Details
Load Capacity | 330 lb |
Item | Hydraulic Scissor Tabl Cart,330 lb. Load |
Description
Hydraulic Scissor Tabl Cart,330 lb. Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Manhole Cover Hook, 24 In (015443)
- LUCKY LINE Connector, Steel Wire, Cap 2000 lb (4FCH9)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Polyester, Yellow (EE1602DFX10)
- DAYTON Pneumatic Wheel 10 In. x 4 In. (MH2W17901G)
- PAKE HANDLING TOOLS Scissor Lift Table, 1000 lb. Cap, 32"L x 20"W, 34.5" Lift Height (PAKLT02)
- VESTIL Hydraulic Double Scissor Cart, 1500 lb. Cap, 40"W, 24"L (CART-1500D-DC-CTD)
- VESTIL Premium Double Scissor Cart, 1000 lb. Cap, 24"W, 40-1/2"L (CART-1000-D-FR)
- PAKE HANDLING TOOLS Self-Elevating Lift Table Cart, 400 lb. Cap, 32.6"L x 19.7"W, 14" to 30" Lift Height (PAKLT11)
- DAYTON Scissor Lift Cart, 1000 lb. Cap, 19-1/2"W, 32"L (6W803)
- VESTIL DC Power Hydraulic Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000D-DC)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 1000 lb., 40-1/2'' X 24'' (PAKLT08)
- Ekko Mobile Lift Tables