Shop All Pallet Jacks
Ekko
Electric Pallet Jack, 4400 lb. Load, 27x4
Mfr # EP20E
Zoro # G3883889
product price: $8,117.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$8,117.99
Free 30-Day Returns
Key Features
- Overall Height 50.40"
- Overall Length 71.20"
- Overall Width 27-1/2"
- Load Capacity 4400 lb
- Fork Length 48in
Product Information
- Brand Ekko
- MFR # EP20E
- Zoro # G3883889
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 50.40" |
Overall Length | 71.20" |
Overall Width | 27-1/2" |
Fork Length | 48in |
Fork Width | 6.30 in |
Roller Dia. | 3.10" |
Details
Load Capacity | 4400 lb |
Item | Walkie Pallet Jack |
Includes | Batteries; 24V/ 15A Charger |
Wheel Base | 53 in |
Voltage | 24V DC |
Roller Material | Polyurethane |
Features | Battery: 160Ah; Ergonomic Handle And Controls; Robotic Welding; Optional Backrest; Electro-Magnetic Braking |
Wheel Material | Polyurethane |
Construction | Steel |
Description
4400 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Caster Wheel, 8 in. x 2 in. (32453GT)
- ZORO SELECT Conveyor H-Stand, 31to43In, 13BF (2WJJ9)
- PAKE HANDLING TOOLS Machinery Mover, 9900 lb. Cap, Steel Wheel, Set of 2 (PAKFM06)
- BUDGIT HOISTS Handle (44602330)
- EKKO Heavy Duty Electric Pallet Jack, 5500 lb. (EP25E)
- EKKO Manual Pallet Jack, 5500 lb. Load, 27x48, (A25)
- EKKO Electric Pallet Jack, 4000 lb. Load, 27x4 (EP18D)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 18"x36" – CAPACITY: 5500 LBS (AC55-1836)
- GLOBAL INDUSTRIAL Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 48 (168034)
- VESTIL Full Featured Pallet Truck, 5.5K, 20 x 36 (PM5-2036)
- EOSLIFT Heavy Duty (Industrial Grade) M30 Manual Pallet Jack 6,600 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (M30)
- Ekko Pallet Jacks & Pallet Tilters