Shop All Scissors
Ekko
29 15/16'' x 64 9/16'' Battery-Powered Drivable Compact Scissor Lift Work Platform
Mfr # 837ES60E
Zoro # G011582493
product price: $32,520.99
/ea
Free Shipping & Returns
$32,520.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
For a safe and efficient way to increase your employees' working height use this EKKO 29 15/16'' x 64 5/16'' battery-powered compact scissor lift work platform with guard rails and 25 1/2' working height. With a durable steel construction this scissor lift features a working platform height that raises and lowers between 86'' and 228 5/16'' and has a 500 lb. capacity. It features a compact 29 15/16'' x 64 5/16'' design with an extending platform for easy maneuverability in tight spaces.Push the 2-drive function button to activate the drive function which features a thumb rocker switch for steering and a lift function button that controls the lift. It also features a 3-drive speed select button used to activate the slow drive function. For safety this scissor lift is designed with a horn for alerting traffic a red emergency stop button that stops all functions when it is in the off position and double rear wheel brakes. It also features an LED diagnostic readout with a battery charge indicator and lift / drive mode indicator.This lift is ideal for large warehouses distribution centers manufacturing facilities and stockrooms where it can be used to access elevated heavy items safely and easily. It's powered by 4 6V batteries includes a charger and has a drive speed of up to 2.5 mph when in its folded state and .5 mph when lifted. This lift provides a safe work platform for order picking and is made with folding 43 5/16'' guard rails for operator safety and convenience and the platform provides a comfortable space for working and transporting materials.Overall Dimensions:Length: 72 7/16''Width: 29 5/16''Height Guardrails folded 72 7/16''Height Guardrails unfolded: 85 13/16''Capacity: 500 lb.Platform Dimensions:Height: 86'' - 228 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Filament Tape, 72mm x 55m, 4 mil, PK16 (RG300.44G)
- MARKAL Paint Marker, Medium Tip, Fluorescent Orange Color Family, Paint (97052)
- ASP License Plate Envelopes Self Seal-Preprinted, 13 X 6 1/2,100 Per Bx Pk (8322)
- AZAR DISPLAYS 2-Sided Rotating Pegboard Rack W/ 48 Brochure Pockets 16"Wx60"H (700650-CLR)
- CYNAMED O.R. Grade Scalpel Handle #7, 6.75" (CYZR-0526)
- ECLIPSE TOOLS Electricians Scissors (902-613)
- WESTCOTT Scissors, Right or Left Hand, 7 In. L (13526)
- FARBERWARE 4 in. L Carbon Steel Kitchen Shears (6012667)
- C.K Electricians Scissors 140mm (492001)
- TRU RED Stainless Steel Scissors, 8" Long, 3.58" Cut Length, Assorted Straight Handles, 2PK (TR55030)
- CLAUSS Shop Shears, Right Hand, 9 In. L (18080)
- Ekko Scissors