Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Yorktown Rough Sawn Corbel, Douglas Fir, 6"W x 10"D x 10"H
Mfr # COR06X10X10YOR00RDF
Zoro # G204774131
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 10"D x 10"H
- Width 6"W
- Finish Rough Sawn
- Wood Species Douglas Fir
Product Information
- Brand Ekena Millwork
- MFR # COR06X10X10YOR00RDF
- Zoro # G204774131
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 10"D x 10"H |
Width | 6"W |
Details
Finish | Rough Sawn |
Wood Species | Douglas Fir |
Item | Corbel |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT Standard Ultra-Life Magnetic Decorative Carriage-Style Garage Door Hardware (4 Hinges, 2 Handles) (DLADMHL)
- ZORO SELECT Restroom Key Tag, Combination (33J895)
- ZORO SELECT O-Ring, Dash 110, Viton ETP, 0.1 In., PK5 (3CRU1)
- LOCKEY USA Mechanical Keyless Lever Lock, Single Sided, 2835, Satin Nickel (2835SN)
- EKENA MILLWORK Funston Block Smooth Bracket, Douglas Fir, 3 1/2"W x 22"D x 30"H (BKT04X22X30FST05SDF)
- EKENA MILLWORK Thorton Slat Smooth Outlooker, Douglas Fir, 5 1/2"W x 36"D x 36"H (OUT06X36X36THR06SDF)
- EKENA MILLWORK Newport Rough Sawn Corbel, Western Red Cedar, 6"W x 8"D x 8"H (COR06X08X08NEW00RWR)
- EKENA MILLWORK 4"W x 20"D x 20"H Imperial Bracket (BKT20X20X04IM)
- EKENA MILLWORK Brontes Architectural Grade PVC Bracket, 5/8"W X 6"D X 10"H (BKTP01X06X10BR)
- EKENA MILLWORK 4 5/8"W x 3 1/8"D x 6 1/4"H Cole Corbel (COR05X03X06CO)
- EKENA MILLWORK Huntington Smooth Corbel, Douglas Fir, 3 1/2"W x 6"D x 6"H (COR04X06X06HUN00SDF)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers