Shop All Molding and Trim
Ekena Millwork
WM287 - 2"H x 1"P x 96"L Rake Moulding, PVC
Mfr # WM287X96SWPV
Zoro # G905061295
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # WM287X96SWPV
- Zoro # G905061295
- Country of Origin United States
- Category Molding and Trim
Description
Save time and money with easy-to-install PVC general purpose moulding. PVC is high-quality, low maintenance, and comes ready to install. PVC trim comes in a white finish and acrylic paint adheres beautifully. It’s an easy to clean and maintain alternative to wood or composite materials.
- Will not rot, crack, splinter or split
- Resistant to moisture, no mold and mildew
- Impervious to insects
- Does not require painting if not desired
- Paint prep is minimal, and no sanding is required
- Outstanding for exterior or interior use
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 368, Buna N, 0.21 In., PK5 (U38801.018.0775)
- ALTRONIX Power Supply, CCTV DC, 12VDC/5A (SAV4D)
- A LA MAISON CEILINGS 39-in x 6-in 12-Pack Country White Smooth Surface-mount Ceiling Plank, 12PK (WP02cw-12)
- ZORO SELECT 1 in W x 96 in H Dull Aluminum Continuous Hinge (1CBX7)
- EKENA MILLWORK Matthews Architectural Grade PVC Dentil Block Trim, 3"H x 1"P x 93"L (DENP03MAT02)
- EKENA MILLWORK 3/4"H x 3/4"P x 94 1/2"L, (1" Repeat), Hillsborough Traditional Smooth Crown Moulding (MLD02X01X01HI)
- EKENA MILLWORK 1 5/8"P x 2 1/8"H Outside Corner Moulding (matches moulding MLD02X01X02VA) (MOC01X02VA)
- EKENA MILLWORK 31" Bottom Width x 32 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead (CRH05X31HO)
- EKENA MILLWORK WM390 - 2 5/8"H x 11/16"D x 144"L Chair Rail Flexible Moulding (CHAFWM390X144)
- EKENA MILLWORK 2 1/4"H x 2 1/4"P x 3 1/4"F x 94 1/2"L Jefferson Traditional Smooth Crown Moulding (MLD02X02X03JE)
- INTEPLAST GROUP 390 Series Chair Rail Moulding, 8 ft L, 258 in W, 58 in Thick, Smooth Profile, PVC, White (13900800891)
- Ekena Millwork Molding and Trim