Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Westlake Slat Rough Sawn Bracket, Western Red Cedar, 6"W x 22"D x 22"H
Mfr # BKT06X22X22WTL06RWR
Zoro # G604716540
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 22"D x 22"H
- Width 6"W
- Finish Rough Sawn
- Wood Species Douglas Fir
- Design Westlake Slat
Product Information
- Brand Ekena Millwork
- MFR # BKT06X22X22WTL06RWR
- Zoro # G604716540
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 22"D x 22"H |
Width | 6"W |
Details
Finish | Rough Sawn |
Wood Species | Douglas Fir |
Design | Westlake Slat |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Entry Door Lever Lock Set Set of 4, Keyed Alike, Satin Nickel, 4PK (LEV02X-4)
- MERONI UFO+ Single Lock Keyed Unique with (2) reversible keys (8086H3122B)
- CLOVERDALE 38265 .75 x 25 In. White Melamine Edge Banding (1197433)
- CODEL DOORS 30" x 96" x 1-3/8" Primed Hardboard Solid Core Flush 4-9/16" LH Prehung Door with Black Hinges (2680FSCPHBLH1D4916)
- EKENA MILLWORK 3 1/2"W x 3 3/4"D x 6"H Mini Jefferson Wood Vintage Decor Corbel, Chalk Dust White (CORWD03X03X06JEWH)
- EKENA MILLWORK New Brighton Rough Sawn Corbel, Douglas Fir, 4"W x 6"D x 10"H (COR04X06X10NEB00RDF)
- EKENA MILLWORK Thorton Arts and Crafts Rough Sawn Bracket w/ Offset Brace, Western Red Cedar, 4"W x 16"D x 24"H (BKT0402X16X24THR03RWR)
- EKENA MILLWORK 4"W x 12"D x 16"H Richmond Bracket (BKT04X12X16RI)
- EKENA MILLWORK Del Monte Smooth Corbel w/Backplate, Douglas Fir, 5 1/2"W x 14"D x 22"H (COR06X14X22DEL01SDF)
- EKENA MILLWORK Thorton Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 14"D x 14"H (BKT04X14X14THR01RDF)
- OSBORNE WOOD PRODUCTS 5 x 2 x 8 Elevated Countertop Support in Stainless Steel (8910STS)
- Ekena Millwork Molding & Millwork