Shop All Ceiling Medallions
Ekena Millwork
Waltz Ceiling Medallion, 21 1/4"W x 17 3/8"H x 3 1/2"ID x 1"P
Mfr # CM21WA2-03500
Zoro # G104756008
$45.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # CM21WA2-03500
- Zoro # G104756008
- Country of Origin United States
- Category Ceiling Medallions
Description
Our sturdy medallions are made of the highest quality material, for a fraction of the cost of traditional plaster or wood. Our green, environmentally friendly material can be painted, gel stained, marbleized or faux finished making it ideal for a variety of interior and exterior applications. Easy installation using common woodworking tools and adhesive, provides a dramatic change with instant elegance and personality. Add luxury and attractiveness to an average ceiling fan, uninspiring light fixture, or get creative by mounting them on the wall for an innovative look. We offer two-piece ceiling medallions for ease of installation and abstract design options as well. With more than 400 styles to choose from and simple installation we are sure to have the perfect medallion to inspire a new project for the designer in you.
- Lightweight for quick and easy installation
- Exquisite detail with huge collection of exclusive designs
- Can be cut, drilled, glued or screwed with common tools
- Factory primed and ready for paint or faux finish
- Add a high-end upgrade inexpensively
- Instant renovation with minimal time and effort
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE PENDANT BARN LIGHT BLK (65155)
- SATCO 3W LED MR11 3000K 25' beam 25000 Hours 210Ls GU4 12V Carded (S8603)
- MILWAUKEE TOOL Redlithium Usb 3.0 Rover Pivoting Flood Light Kit, 550 Lumens, W/Usb Battery & Cable (ML2114-21)
- ILC Replacement for GE General Electric G.E Fcm-q1000t3/4cl replacement light bulb lamp (FCM-Q1000T3/4CL GE GENERAL ELECTRIC G.E)
- EKENA MILLWORK Wreath Ceiling Medallion (Fits Canopies up to 6"), 21 1/8"OD x 3 5/8"ID x 7/8"P (CM21WRBLF)
- EKENA MILLWORK Richmond Ceiling Medallion (Fits Canopies up to 2 5/8"), Hand-Painted Spartan Stone, 18"OD x 1 3/8"P (CM18RISSF)
- EKENA MILLWORK 28 3/4-in. OD x 23 5/8-in. ID Ceiling Ring with 12 5/8-in. OD Ceiling Medallion Carton Accent Kit (CRM29HI13CA)
- EKENA MILLWORK 28 3/4"OD x 23 5/8"ID x 2 5/8"W x 5/8"P Hillsborough Ceiling Ring (1/4 of complete circle) (CR29HI)
- EKENA MILLWORK 23 3/4-in. OD x 19 3/4-in. ID x 2-in. W x 3/4-in. P Egg and Dart Ceiling Ring Kit (CRK23EG)
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/4"), 10"OD x 3 1/2"ID x 3/4"P (CMP10CO)
- EKENA MILLWORK Berkshire PVC Ceiling Medallion (Fits Canopies up to 5 3/4"), 13"OD x 3 1/2"ID x 3/4"P (CMP13BECAB)
- Ekena Millwork Ceiling Medallions