Shop All Gable Vents
Ekena Millwork
Vertical Surface Mount PVC Gable Vent: Functional, w/ 3-1/2"W x 1"P Standard Frame, 26"W x 32"H
Mfr # GVPVE26X3201SF
Zoro # G504798868
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 26"W x 32"H
- Installation Type Functional
- Frame Style Standard Frame
Product Information
- Brand Ekena Millwork
- MFR # GVPVE26X3201SF
- Zoro # G504798868
- Country of Origin United States
- Category Gable Vents
Dimensions
Size (Width x Height) | 26"W x 32"H |
Details
Installation Type | Functional |
Frame Style | Standard Frame |
Description
Surface mount PVC gable vents are not only long-lasting, durable, and easy to install, they instantly add tremendous value and character to the exterior of a home. Upon arrival, the PVC should be painted before installation with the exterior color of your choosing. PVC gable vents are available in a functional option, to allow air flow, and in a non-functional option, if you want to simply enhance the architectural features of your home. Keep the traditional look of an exterior gable vent, without the downsides of traditional wood, by ordering PVC gable vents.
- Dimensions: 26"W x 32"H - Frame Size: 3-1/2"W x 1"P - Venting Area: 49 Sq. In.
- Surface mount installation is simple and quick, with screws and adhesive
- Many sizes and styles available, to fit the need of any project
- Durable and long lasting, PVC is impervious to exterior elements
- Functional and non-functional options are both readily available
- PVC can be easily painted to match existing trim
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE Wireless Door Chime Kit with Remote, 250 ft. Operating Range, Push Button, 32 Chimes, White (WCMB)
- STRYBUC Push Button Latch Set Black (17-66)
- LOCKEY USA Mechanical Keyless Sliding Patio Door Lock, C150, Oil Rubbed Bronze (C150OIL)
- STRYBUC Commercial Door Closer (18-70)
- EKENA MILLWORK Round Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 12"W x 12"H (GVPRO12X1201FUN)
- EKENA MILLWORK Arch Top Gable Vent, Functional, Western Red Cedar Gable Vent w/ Brick Mould Face Frame, 12"W x 24"H (GVWAR12X2400SFPWR)
- EKENA MILLWORK Arch Top Surface Mount PVC Gable Vent w/ 2"W x 2"P Brickmould Sill Frame, 20"W x 24"H (GVPAR20X2403SN)
- EKENA MILLWORK Round Gable Vent Unfinished, Functional, Pine Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 24"H (GVWRO24X2401SFUPI)
- EKENA MILLWORK Half Round Gable Vent Louver, Functional, 40"W x 20"H x 1 1/4"P (GVHR40F)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 14"W x 20"H (GVPVE14X2002SF)
- EKENA MILLWORK Vertical Gable Vent, Functional, Western Red Cedar Gable Vent w/ Brick Mould Face Frame, 18"W x 24"H (GVWVE18X2400SFPWR)
- Ekena Millwork Gable Vents