Shop All Gable Vents
Ekena Millwork
Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 36"W x 36"H
Mfr # GVPVE36X3601FUN
Zoro # G904699529
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size (Rough Opening) 41"W x 41"H (Rough Opening: 36"W x 36"H)
- Size (Width x Height) 36"W x 36"H
- Installation Type Functional
- Frame Style Flat Trim Frame
Product Information
- Brand Ekena Millwork
- MFR # GVPVE36X3601FUN
- Zoro # G904699529
- Country of Origin United States
- Category Gable Vents
Dimensions
Frame Size (Rough Opening) | 41"W x 41"H (Rough Opening: 36"W x 36"H) |
Size (Width x Height) | 36"W x 36"H |
Details
Installation Type | Functional |
Frame Style | Flat Trim Frame |
Description
PVC gable vents are not only long-lasting, durable, and easy to install, they instantly add tremendous value and character to the exterior of a home. PVC is easy to paint to match existing trim. Our PVC gable vents offer same quality construction and great air flow as other vents. Achieve a polished, lasting look for years to come with a maintenance-free PVC gable vent.
- Will not crack, warp, or split and is impervious to the natural elements
- Multiple sizes and styles available to fit any project need
- Durable and long-lasting with minimal maintenance
- Each gable vent is hand-crafted with quality PVC material
- Same strong construction and superior airflow as wood vents
- PVC can be easily painted to match existing trim
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 221, 1-7/16, 1.699, PK25 (U38801.012.0143)
- MASTER LOCK Extension Kit, Multi-Use, Silver (3630-0320)
- MASTER LOCK Key Blank, Brass, Best K Keyway, 6 Pins (KCKKBWWG)
- PRIMELINE TOOLS Bi-Fold Door Guide Caps, Nylon Construction, Off-White (6 Pack) (MP6617)
- EKENA MILLWORK Round Gable Vent Unfinished, Functional, Pine Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 24"H (GVWRO24X2401SFUPI)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent w/ 2"W x 2"H , Brickmould Sill Frame, 14"W x 14"H (GVPVE14X1403SN)
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Non-Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 36"W x 36"H (GVPRO36X3602SN)
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 24"W x 24"H (GVPRO24X2402SF)
- EKENA MILLWORK Arch Top Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 14"W x 18"H (GVPAR14X1801FUN)
- EKENA MILLWORK Arch Top Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 28"W x 36"H (GVPAR28X3603SF)
- CANPLAS Duraflo Gable Vent, 21-1/8 In L, 15.14 In W, Polypropylene, White (626075-00)
- Ekena Millwork Gable Vents