Shop All Gable Vents
Ekena Millwork
Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 20"W x 24"H
Mfr # GVPVE20X2401FUN
Zoro # G304695091
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size (Rough Opening) 25"W x 29"H (Rough Opening: 20"W x 24"H)
- Size (Width x Height) 20"W x 24"H
- Installation Type Functional
- Frame Style Flat Trim Frame
Product Information
- Brand Ekena Millwork
- MFR # GVPVE20X2401FUN
- Zoro # G304695091
- Country of Origin United States
- Category Gable Vents
Dimensions
Frame Size (Rough Opening) | 25"W x 29"H (Rough Opening: 20"W x 24"H) |
Size (Width x Height) | 20"W x 24"H |
Details
Installation Type | Functional |
Frame Style | Flat Trim Frame |
Description
PVC gable vents are not only long-lasting, durable, and easy to install, they instantly add tremendous value and character to the exterior of a home. PVC is easy to paint to match existing trim. Our PVC gable vents offer same quality construction and great air flow as other vents. Achieve a polished, lasting look for years to come with a maintenance-free PVC gable vent.
- Will not crack, warp, or split and is impervious to the natural elements
- Multiple sizes and styles available to fit any project need
- Durable and long-lasting with minimal maintenance
- Each gable vent is hand-crafted with quality PVC material
- Same strong construction and superior airflow as wood vents
- PVC can be easily painted to match existing trim
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 180 deg.F (CMP10012P1N42)
- SPD Welded Blade End Gas Spring (GSWB2326101)
- KOHLER O-Ring, 1098124 (1098124)
- SEA-DOG Gas Filled Lift Spring - 10" - 40# (321424-1)
- EKENA MILLWORK Round Gable Vent Unfinished, Non-Functional, Pine Gable Vent w/ Decorative Face Frame, 12"W x 12"H (GVWRO12X1202SDUPI)
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 22"W x 32"H (GVPVE22X3201FUN)
- EKENA MILLWORK Round Top Surface Mount PVC Gable Vent: Non-Functional, w/ 3-1/2"W x 1"P Standard Frame, 16"W x 38"H (GVPRT16X3801SN)
- EKENA MILLWORK Arch Top Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 14"W x 18"H (GVPAR14X1801FUN)
- EKENA MILLWORK Arch Top Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 20"W x 24"H (GVPAR20X2401FUN)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 22"W x 28"H (GVPVE22X2803SF)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vnt: Non-Functional, w/2"W x 1-1/2"H, Brickmould Frame, 14"W x 14"H (GVPVE14X1402SN)
- Ekena Millwork Gable Vents