Shop All Window Shutters
Ekena Millwork
True Fit PVC Two Equal Panel Farmhouse Fixed Mount Shutters w/ Z-Bar, Primed , 15"W x 72"H
Mfr # TFP102FH15X072PR
Zoro # G704495567
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Color Primed
- Material PVC
- Shutter Design Two Equal Panel Farmhouse
- Shutter Type Fixed Mount
Product Information
- Brand Ekena Millwork
- MFR # TFP102FH15X072PR
- Zoro # G704495567
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 15" |
Height | 72" |
Details
Color | Primed |
Material | PVC |
Item | Window Shutter |
Shutter Design | Two Equal Panel Farmhouse |
Shutter Type | Fixed Mount |
Series | True Fit |
Shutter Features | Z-Bar |
Description
This innovative line of True Fit PVC shutters sets itself apart by being project-perfect at standard-product pricing. Project-perfect means that you don't have to go hunting for a standard shutter to fit your project; you can simply select whatever design you need, pick your width, depth, and height, and we will make you the perfect product at "off-the-shelf" pricing. Manufactured from Architectural Grade PVC, each product holds up strongly against weather, and is maintenance free.
- Custom designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Adds value and beauty to any home
- Can be used in direct contact with masonry
- Can be used in direct contact with moisture Hardware not included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0210)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Glossy Drawer Insert Cutlery Organizer (GCT-2W-52)
- J.W. WINCO JW Winco WN9100 11T4WP5N Leveling Feet (11T4WP5N)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY6)
- EKENA MILLWORK 12"W x 39"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV12X39UNH)
- EKENA MILLWORK Joined Board-n-Batten Shutters, Rough Sawn Western Red Cedar, 10 3/4"W x 18"H (RBJ06S11X018RWR)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X02500WN (LL1S14X02500WN)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05100MS (LP2S14X05100MS)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X07500TG (LL1S14X07500TG)
- EKENA MILLWORK 12-in. W x 35-in. H Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, Wedgewood Blue (LP2S12X03500WB)
- MR MXYZPTLK Perfect Shutters IR521551331 Premier Raised Panel Exterior Decorative Shutters; Heritage Green - 15 x 51 in. (IR521551331)
- Ekena Millwork Window Shutters