Shop All Window Shutters
Ekena Millwork
True Fit PVC San Juan Capistrano Mission Style Fixed Mount Shutters, Unfinished, 12"W x 35"H
Mfr # TFP001SJ12X035UN
Zoro # G304498661
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Unfinished
- Material PVC
- Shutter Type Fixed Mount
- Series True Fit
Product Information
- Brand Ekena Millwork
- MFR # TFP001SJ12X035UN
- Zoro # G304498661
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 12" |
Height | 35" |
Details
Color | Unfinished |
Material | PVC |
Item | Window Shutter |
Shutter Type | Fixed Mount |
Series | True Fit |
Shutter Design | San Juan Capistrano Mission Style |
Description
This innovative line of True Fit PVC shutters sets itself apart by being project-perfect at standard-product pricing. Project-perfect means that you don't have to go hunting for a standard shutter to fit your project; you can simply select whatever design you need, pick your width, depth, and height, and we will make you the perfect product at "off-the-shelf" pricing. Manufactured from Architectural Grade PVC, each product holds up strongly against weather.
- Custom designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Adds value and beauty to any home
- Can be used in direct contact with masonry
- Can be used in direct contact with moisture Hardware not included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Print/Document Holder, 1.31" H (PH2101)
- ZORO SELECT O-Ring, Buna N, Dash 239, 3-5/8, 3.887, PK5 (U38805.012.0362)
- RICHELIEU 3inch 76 mm Magnetic Door Stop, OilRubbed Bronze (67ORBR)
- COMPX NATIONAL Disc Tumbler Straight Cams (70052C)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05100CL (LP2S14X05100CL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X02500BL (LL1S14X02500BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X07500TG (LL1S14X07500TG)
- EKENA MILLWORK Builders Edge, Standard Three Board Spaced, Board-n-Batten Shutters, 70120051010 (070120051010)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Cathedral Top Center Mullion, Open Louver Shutters, L11447002 (L11447002)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X02500PG (LL1S14X02500PG)
- EKENA MILLWORK Americraft 2 Equal Raised Panel Exterior Real Wood Shutters, RW101RP15X78UNH (RW101RP15X78UNH)
- Ekena Millwork Window Shutters